Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 4 Flutes, G

  • Mfr # M24263-G3/4

  • Zoro # G2519297


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
List Number
M24263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24263-G3/4
Zoro #
G2519297
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
3/4"-14
Overall Length
5-1/2"
Tap Dimension Type
Inch
Thread Length
1"
Pitch Diameter Limit
Not Rated
Shank Dia.
13/16"
Tap Size
3/4"
Square Size
16.00mm
75% Thread Drill Size
29/32 in
Thread Size
3/4"-14
Shank Length
114.00 mm
Drill Bit Size
0.9650 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
List Number
M24263
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Material
High Speed Steel
Tap Style
Pipe
Number of Pieces
1
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert M
Thread Standard
BSPP (G)
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Material Grade - Machining
VAP
Extended Neck
Yes
Primary Material Application
Stainless Steel
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Spiral Direction
Neutral
Threads per Inch
14

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP, Overall Length 140 mm, Cobalt, Black Oxide, Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.