Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 4 Flutes, G

  • Mfr # P24360-G3/4

  • Zoro # G2903107


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24360-G3/4
Zoro #
G2903107
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-14
Pitch Diameter Limit
Not Rated
Overall Length
5-1/2"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Thread Length
1"
Tap Size
3/4"
75% Thread Drill Size
29/32 in
Square Size
16.00mm
Drill Bit Size
0.9650 in
Shank Length
63.00 mm
Thread Size
3/4"-14

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
Number of Pieces
1
Tap Finish
Uncoated
List Number
P24360
Thread Direction
Right Hand
Tap Style
Pipe
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Primary Material Application
Steel
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
No
Secondary Material Application ISO Code
N, O
Measurement System
Fractional Inch
Material Grade - Machining
Vanadium High Speed Steel
Spiral Direction
Neutral
Thread Standard
BSPP (G)
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP (G), Overall Length 140.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.