Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 4 Flutes, G

  • Mfr # P2436005-G3/4

  • Zoro # G2903000


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2436005-G3/4
Zoro #
G2903000
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-14
Shank Dia.
3/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
1"
Overall Length
5-1/2"
Tap Size
3/4"
Thread Size
3/4"-14
75% Thread Drill Size
29/32 in
Drill Bit Size
0.9650 in
Shank Length
2 15/32 in
Square Size
0.6300 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Finish
TiN
Tap Style
Pipe
Thread Direction
Right Hand
List Number
P2436005
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Spiral Direction
Neutral
Material Grade - Machining
TIN
Extended Neck
No
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
BSPP (G)
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Primary Material Application
Steel
Threads per Inch
14
Secondary Material Application ISO Code
N, O

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP (G), Overall Length 5 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/64 in, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.