Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, G

  • Mfr # EP2426302-G3/4

  • Zoro # G2514799


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
G
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2426302-G3/4
Zoro #
G2514799
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-14
Tap Dimension Type
Inch
Overall Length
5-1/2"
Pitch Diameter Limit
Not Rated
Shank Dia.
13/16"
Thread Length
1"
Tap Size
3/4"
Tap Length Standard
DIN 5156
Square Size
16.00mm
Thread Size
3/4"-14
Drill Bit Size
0.9650 in
Shank Length
114.00 mm
75% Thread Drill Size
29/32 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
G
Tap Material
High Speed Steel
Number of Pieces
1
List Number
EP2426302
Tap Style
Pipe
Tap Finish
Hard Lube
Thread Direction
Right Hand
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Material Grade - Machining
THL
Tap Shank Standard
DIN 5156
Helix Angle
0 Degrees
Thread Standard
BSPP (G)
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Powdered Metal Base Material
Cobalt

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP, Overall Length 140 mm, Powdered Metal, THL, Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.