Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Plug, 5 Flutes, NPT

  • Mfr # A25563-NPT3/8

  • Zoro # G2566249


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPT
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A25563-NPT3/8
Zoro #
G2566249
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/8"-18
Thread Length
13/16"
Overall Length
4-5/16"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Shank Dia.
11/16"
Tap Size
3/8"
Square Size
13.49mm
75% Thread Drill Size
9/16 in
Tap Length Standard
DIN
Shank Length
42.70 mm
Drill Bit Size
0.5570 in, 0.5630 in, 0.5830 in
Thread Size
3/8"-18

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
A25563
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Inox
Secondary Material Application ISO Code
K
Helix Angle
30 Degrees
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
NPT
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Material Grade - Machining
VAP
Primary Material Application ISO Code
M, P
Threads per Inch
18
Primary Material Application
Stainless Steel, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 110 mm, Cobalt, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9/16 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.