Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-19, Bottoming, 4 Flutes, G

  • Mfr # 24195-G3/8

  • Zoro # G2555353


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-19
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Thread Type
G
Standards
DIN 5157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24195-G3/8
Zoro #
G2555353
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/8"-19
Tap Dimension Type
Inch
Shank Dia.
1/2"
Pitch Diameter Limit
Not Rated
Thread Length
13/16"
Overall Length
2-3/4"
Tap Size
3/8"
Shank Length
1 5/8 in
Thread Size
3/8"-19
Tap Length Standard
DIN EN ISO 228
Square Size
0.3540 in
Drill Bit Size
0.6000 in
75% Thread Drill Size
19/32 in

Details

Item
Pipe Tap
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Thread Type
G
Standards
DIN 5157
Tap Finish
Uncoated
Thread Direction
Right Hand
List Number
24195
Tap Style
Pipe
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
KMB Ms
Secondary Material Application ISO Code
O
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Thread Standard
BSPP (G)
Tap Shank Standard
DIN EN ISO 228
Spiral Direction
Neutral
Threads per Inch
19
Secondary Material Application
Composite
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-19, BSPP (G), Overall Length 2 3/4 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 19/32 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.