Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-19, Modified Bottoming, 5 Flutes, G

  • Mfr # 245606-G3/8

  • Zoro # G2555590


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-19
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245606-G3/8
Zoro #
G2555590
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
3/8"-19
Shank Dia.
1/2"
Pitch Diameter Limit
Not Rated
Thread Length
9/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Size
3/8"
Tap Length Standard
DIN EN ISO 228
Shank Length
1 5/8 in
Drill Bit Size
0.6000 in
Thread Size
3/8"-19
Square Size
0.3540 in
75% Thread Drill Size
19/32 in

Details

Item
Pipe Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 5156
Number of Pieces
1
Tap Material
High Speed Steel
List Number
245606
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Threads per Inch
19
Tap Shank Standard
DIN EN ISO 228
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
BSPP (G)
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Helix Angle
40 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-19, BSPP, Overall Length 3 15/16 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 19/32 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.