Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-19, Modified Bottoming, 5 Flutes, G

  • Mfr # 2456062-G3/8

  • Zoro # G2555712


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-19
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2456062-G3/8
Zoro #
G2555712
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
3/8"-19
Pitch Diameter Limit
Not Rated
Shank Dia.
1/2"
Thread Length
9/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Size
3/8"
Square Size
0.3540 in
Thread Size
3/8"-19
Drill Bit Size
0.6000 in
Shank Length
1 5/8 in
Tap Length Standard
DIN EN ISO 228
75% Thread Drill Size
19/32 in

Details

Item
Pipe Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
Tap Finish
Hard Lube
Thread Direction
Right Hand
List Number
2456062
Tap Style
Pipe
Number of Pieces
1
Tap Material
High Speed Steel
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Tap Shank Standard
DIN EN ISO 228
Spiral Direction
Right Hand
Material Grade - Machining
THL
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
19
Secondary Material Application ISO Code
K, M, N, P
Helix Angle
40 Degrees
Measurement System
Fractional Inch
Thread Standard
BSPP (G)
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-19, BSPP, Overall Length 3 15/16 in, High Speed Steel, THL, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 19/32 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.