Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-19, Plug, 4 Flutes, G

  • Mfr # 24460-G3/8

  • Zoro # G2555539


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-19
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Standards
DIN 5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24460-G3/8
Zoro #
G2555539
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
3/8"-19
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Shank Dia.
1/2"
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Thread Size
3/8"-19
Square Size
0.3540 in
Tap Length Standard
DIN EN ISO 228
Drill Bit Size
0.6000 in
Shank Length
3 37/64 in
75% Thread Drill Size
19/32 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Standards
DIN 5156
List Number
24460
Tap Style
Pipe
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur N
Tap Shank Standard
DIN EN ISO 228
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
19
Material Grade - Machining
Vanadium High Speed Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Thread Standard
BSPP (G)
Helix Angle
15 Degrees
Spiral Direction
Right Hand
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-19, BSPP, Overall Length 3 15/16 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 53/64 in, 75 Percent Thread Drill Size 19/32 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.