Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-19, Taper, 4 Flutes, G

  • Mfr # M2426305-G3/8

  • Zoro # G2519330


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-19
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2426305-G3/8
Zoro #
G2519330
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
3/8"-19
Thread Length
13/16"
Pitch Diameter Limit
Not Rated
Overall Length
3-15/16"
Tap Dimension Type
Inch
Shank Dia.
1/2"
Tap Size
3/8"
Drill Bit Size
0.6000 in
Thread Size
3/8"-19
Shank Length
1 5/8 in
Square Size
0.3540 in
75% Thread Drill Size
19/32 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Number of Pieces
1
Tap Finish
TiN
Tap Style
Pipe
List Number
M2426305
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert M
Spiral Direction
Neutral
Helix Angle
0 Degrees
Material Grade - Machining
TIN
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Thread Standard
BSPP (G)
Secondary Material Application ISO Code
P
Threads per Inch
19
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Secondary Material Application
Steel

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-19, BSPP, Overall Length 3 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 53/64 in, 75 Percent Thread Drill Size 19/32 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.