Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 5/8"-14, Plug, 4 Flutes, G

  • Mfr # 24361-G5/8

  • Zoro # G2555548


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-14
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Shank Dia.
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24361-G5/8
Zoro #
G2555548
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
5/8"-14
Shank Dia.
11/16"
Overall Length
4-15/16"
Thread Length
15/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Size
5/8"
Thread Size
5/8"-14
Shank Length
1 27/32 in
Square Size
0.5710 in
Tap Length Standard
DIN EN ISO 228
Drill Bit Size
0.8270 in
75% Thread Drill Size
13/16 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Finish
Uncoated
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
DIN 5156
Tap Style
Pipe
List Number
24361
Cutting Direction - Machining
Right Hand
Series
Paradur H
Extended Neck
Yes
Thread Standard
BSPP (G)
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, O
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Material Grade - Machining
Vanadium High Speed Steel
Tap Shank Standard
DIN EN ISO 228
Helix Angle
0 Degrees
Threads per Inch
14
Secondary Material Application
Cast Iron, Composite
Primary Material Application
Aluminum, Brass, Bronze, Copper

Description

Pipe and Conduit Thread Tap, Thread Size 5/8 In.-14, BSPP, Overall Length 4 59/64 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 13/16 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.