Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 5/8"-14, Plug, 4 Flutes, G

  • Mfr # EP2456302-G5/8

  • Zoro # G2514902


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-14
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Finish
Hard Lube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2456302-G5/8
Zoro #
G2514902
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
5/8"-14
Thread Length
11/16"
Tap Dimension Type
Inch
Overall Length
4-15/16"
Shank Dia.
11/16"
Pitch Diameter Limit
Not Rated
Tap Size
5/8"
Tap Length Standard
DIN 5156
Square Size
14.50mm
Thread Size
5/8"-14
Drill Bit Size
0.8270 in
Shank Length
107.00 mm
75% Thread Drill Size
13/16 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Finish
Hard Lube
Standards
DIN 5156
Tap Material
High Speed Steel
Number of Pieces
1
List Number
EP2456302
Thread Direction
Right Hand
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Extended Neck
No
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
14
Measurement System
Fractional Inch
Tap Shank Standard
DIN 5156
Coolant Fed
Non-Coolant Through
Thread Standard
BSPP (G)
Spiral Direction
Right Hand
Material Grade - Machining
THL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Powdered Metal Base Material
Cobalt

Description

Pipe and Conduit Thread Tap, Thread Size 5/8 In.-14, BSPP, Overall Length 125 mm, Powdered Metal, THL, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 13/16 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.