Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 5/8"-14, Plug, 4 Flutes, G

  • Mfr # M24563-G5/8

  • Zoro # G2519531


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-14
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Standards
DIN 5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24563-G5/8
Zoro #
G2519531
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
5/8"-14
Shank Dia.
11/16"
Overall Length
4-15/16"
Thread Length
11/16"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Size
5/8"-14
Square Size
17.00mm
Drill Bit Size
0.8270 in
Shank Length
47.00 mm
75% Thread Drill Size
13/16 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Standards
DIN 5156
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Pipe
List Number
M24563
Tap Material
High Speed Steel
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Primary Material Application
Stainless Steel
Helix Angle
40 Degrees
Primary Material Application ISO Code
M
Threads per Inch
14
Spiral Direction
Right Hand
Material Grade - Machining
VAP
Measurement System
Fractional Inch
Thread Standard
BSPP (G)
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Secondary Material Application
Steel

Description

Pipe and Conduit Thread Tap, Thread Size 5/8 In.-14, BSPP, Overall Length 125 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 13/16 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.