Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 7/8"-14, Plug, 5 Flutes, G

  • Mfr # M24563-G7/8

  • Zoro # G2519498


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24563-G7/8
Zoro #
G2519498
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
7/8"-14
Overall Length
5-15/16"
Tap Dimension Type
Inch
Thread Length
13/16"
Shank Dia.
7/8"
Pitch Diameter Limit
Not Rated
Tap Size
7/8"
Drill Bit Size
1.1120 in
Shank Length
65.00 mm
Square Size
21.00mm
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Tap Style
Pipe
Standards
DIN 5156
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
List Number
M24563
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Secondary Material Application
Steel
Thread Standard
BSPP (G)
Primary Material Application ISO Code
M
Helix Angle
40 Degrees
Secondary Material Application ISO Code
P
Threads per Inch
14
Material Grade - Machining
VAP
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 7/8 In.-14, BSPP, Overall Length 150 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 20.40 mm, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.