Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 7/8"-14, Plug, 5 Flutes, G

  • Mfr # P24569-G7/8

  • Zoro # G2903317


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24569-G7/8
Zoro #
G2903317
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
7/8"-14
Overall Length
5-15/16"
Thread Length
13/16"
Shank Dia.
7/8"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Tap Size
7/8"
Drill Bit Size
1.1120 in
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
Shank Length
65.00 mm
Square Size
18.00mm

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Uncoated
List Number
P24569
Tap Style
Pipe
Tap Material
High Speed Steel
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Measurement System
Fractional Inch
Material Grade - Machining
Vanadium High Speed Steel
Extended Neck
No
Spiral Direction
Right Hand
Thread Standard
BSPP (G)
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Threads per Inch
14
Helix Angle
40 Degrees
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel

Description

Pipe and Conduit Thread Tap, Thread Size 7/8 In.-14, BSPP, Overall Length 150 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 20.40 mm, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.