Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 7/8"-14, Taper, 4 Flutes, G

  • Mfr # P24360-G7/8

  • Zoro # G2903089


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24360-G7/8
Zoro #
G2903089
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
7/8"-14
Shank Dia.
7/8"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Overall Length
5-15/16"
Thread Length
1"
Tap Size
7/8"
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
Drill Bit Size
1.1120 in
Shank Length
65.00 mm
Square Size
18.00mm

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Finish
Uncoated
List Number
P24360
Number of Pieces
1
Tap Style
Pipe
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Threads per Inch
14
Spiral Direction
Neutral
Primary Material Application
Steel
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Fractional Inch
Thread Standard
BSPP (G)
Primary Material Application ISO Code
P
Helix Angle
0 Degrees
Secondary Material Application ISO Code
N, O
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 7/8 In.-14, BSPP, Overall Length 150 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 20.40 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.