Shop WALTER
See all product information
Create Account
Power Brushes, 15000 RPM, Blue
- Mfr # 13L514
- Zoro # G423359034
product price:Â
$
65.69
/ea
Key Features
Brush Dia.
5 in
Color
Blue
Operating Speed - Maximum
15,000 RPM
Primary Material Application
Aluminum, Stainless Steel
Face Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13L514
- Zoro #
- G423359034
- UPC #
- 662980108857
- Country of Origin
- China
- Color
- Blue
- Operating Speed - Maximum
- 15,000 RPM
- Item
- Wire Wheel
- Primary Material Application
- Aluminum, Stainless Steel
- Series
- WIRE WHEEL BRUSHES, WIDE WHEELS
- Compatible Tool Type
- Angle Grinder
- Connector Type
- Threaded Hole
- Product Type
- Wire Wheel Brush
- Bristle Type
- Standard Twist Knot Wire
- Wire Color
- Blue
Dimensions
- Brush Dia.
- 5 in
- Face Width
- 5 in
- Bristle Diameter
- 0.02 in
- Connector Size
- 5/8" - 11
- Overall Length
- 6 in
- Length
- 6 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 5 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 15,000 RPM, Color Blue, Series 13-L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.