Power Brushes, 5" L, 8600 RPM, Blue
- Mfr # 13E514
- Zoro # G923360684
product price:Â
$
88.99
/ea
Key Features
Compatible Tool Type
Right-Angle Grinder
Color
Blue
Wire Rope Length
5 in
Primary Material Application
Aluminum, Stainless Steel
Brush Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13E514
- Zoro #
- G923360684
- UPC #
- 662980043592
- Country of Origin
- China
- Compatible Tool Type
- Right-Angle Grinder
- Color
- Blue
- Primary Material Application
- Aluminum, Stainless Steel
- Series
- WIRE CUP BRUSHES, CRIMPED WIRES
- Item
- Wire Wheel
- Operating Speed - Maximum
- 8,600 RPM
- Connector Type
- Threaded Hole
- Product Type
- Cup Brush
Dimensions
- Wire Rope Length
- 5 in
- Brush Dia.
- 5 in
- Wire Dia.
- 0.02 in
- Overall Length
- 5 in
- Length
- 5 in
- Bristle Diameter
- 0.02 in
- Face Width
- 5 in
- Connector Size
- 5/8" - 11
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Cup Brush, Bristle Material Stainless Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 5 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In. - 11, Operating Speed - Maximum 8,600 RPM, Color Blue, Series 13-E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.