Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protomax endmill H4E34217-E16-16

  • Mfr # H4E34217-E16-16

  • Zoro # G500012067


product price: $191.99
/ea
Sold in multiples of 2 for $383.98
Free Shipping & Returns

Key Features

Wrench size
12mm
Corner chamfer width
0.15mm
Number of teeth
4
Cutting edge length
8.5mm
Functional length
18.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4E34217-E16-16
Zoro #
G500012067
UPC #
4042446222437
Country of Origin
Germany

Dimensions

Wrench size
12mm
Corner chamfer width
0.15mm
Cutting edge length
8.5mm
Functional length
18.7mm
Overall length
35.7mm
Cutting Dia.
16mm
Shank Dia.
E16
Neck Dia.
15.5mm
Shank diameter
E16
Cutting edge diameter
16mm
Regrinding length
1 mm
Overall Length
35.7mm
Neck diameter
15.5mm

Details

Number of teeth
4
Series
Protoˆ™max„¢ST
End Mill Application
Long reach
Finish
AlTiN + ZrN
Number of regrinds
1 PCE
Tightening torque
30Nm

Description

Metric Milling Tip Inserts Solid carbide shoulder/slot mills, H4E34217-E16-16, 16 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.