Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protomax Inox AH2034217-3/4

  • Mfr # AH2034217-3/4

  • Zoro # G200014231


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Cutting diameter
3/4"
Functional length
50mm
Cutting edge length
38.1mm
Overall Length
101.6mm
Cutting edge diameter
19.05mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH2034217-3/4
Zoro #
G200014231
UPC #
4042446250676
Country of Origin
Germany

Dimensions

Cutting diameter
3/4"
Functional length
50mm
Cutting edge length
38.1mm
Overall Length
101.6mm
Cutting edge diameter
19.05mm
Corner chamfer width
0.15mm
Regrinding length
4 mm
Shank diameter
19.05mm

Details

Number of regrinds
4 PCE
Number of teeth
4

Description

Inch Square End Mills Solid carbide shoulder/slot milling cutter, AH2034217-3/4, 0.750 inch diameter coolant style axial concentric on circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.