Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protomax Inox AH2034217-5/8

  • Mfr # AH2034217-5/8

  • Zoro # G100014416


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
15.88mm
Number of teeth
4
Shank Dia.
15.88mm
Overall length
88.9mm
Cutting edge length
31.75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH2034217-5/8
Zoro #
G100014416
UPC #
4042446250669
Country of Origin
Germany

Dimensions

Cutting Dia.
15.88mm
Shank Dia.
15.88mm
Overall length
88.9mm
Cutting edge length
31.75mm
Corner chamfer width
0.15mm
Cutting diameter
5/8"
Functional length
40.5mm
Overall Length
88.9mm
Shank diameter
15.88mm
Regrinding length
4 mm
Cutting edge diameter
15.88mm

Details

Number of teeth
4
Series
Protoˆ™max„¢Inox
Finish
TiAlN + TiAl
Number of regrinds
4 PCE

Description

Inch Square End Mills Solid carbide shoulder/slot milling cutter, AH2034217-5/8, 0.625 inch diameter coolant style axial concentric on circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.