Prototyp - Adaption ConeFit
Mfr # 5634454
Zoro # G8807775
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Overall Length
165.10mm
Shank Dia.
16.00mm
Material - Machining
Carbide
Neck Length
61.00mm
ISO Number
AK610.UZ15.E12.021
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5634454
Zoro #
G8807775
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
165.10mm
Shank Dia.
16.00mm
Neck Length
61.00mm
Connection Size
E12
Details
Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
ISO Number
AK610.UZ15.E12.021
Number of Coolant Holes
1
ANSI Code
AK610.UZ15.E12.021
Series
AK610
Standards
DIN 6535
Coolant Fed
Coolant Through
Neck Angle
85 Degrees
Shank Type - Machining
Straight
Features
For ConeFit Milling Cutter Heads
Description
Exchangeable Mill Head Holder, Connection Size E12, Shank Dia. 16.00mm, Overall Length 165.10mm, Neck Length 61.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.