Prototyp - Adaption ConeFit
Mfr # 5634468
Zoro # G8807897
product price:Â $350.99
/ea
Free Shipping & Returns
Key Features
Overall Length
165.10mm
Shank Dia.
25.40mm
Material - Machining
Carbide
Neck Length
40.00mm
Connection Size
E20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5634468
Zoro #
G8807897
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
165.10mm
Shank Dia.
25.40mm
Neck Length
40.00mm
Connection Size
E20
Details
Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
Features
For ConeFit Milling Cutter Heads
Standards
DIN 6535
Number of Coolant Holes
1
Shank Type - Machining
Straight
Neck Angle
85 Degrees
ANSI Code
AK610.UZ26.E20.040
ISO Number
AK610.UZ26.E20.040
Coolant Fed
Coolant Through
Series
AK610
Description
Exchangeable Mill Head Holder, Connection Size E20, Shank Dia. 25.40mm, Overall Length 165.10mm, Neck Length 40.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.