Shop WALTER
See all product information
Create Account
Prototyp - Adaption ConeFit
- Mfr # 5835464
- Zoro # G8807687
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.50mm
Shank Dia.
12.70mm
Material - Machining
High Speed Steel
Neck Length
6.35mm
Standards
DIN 6535
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5835464
- Zoro #
- G8807687
- UPC #
- -
- Country of Origin
- United States
- Item
- Exchangeable Mill Head Holder
- Material - Machining
- High Speed Steel
- Standards
- DIN 6535
- Series
- AK610
- Features
- For ConeFit Milling Cutter Heads
- Shank Type - Machining
- Straight
- ANSI Code
- AK610.UZ13.E10.006
- ISO Number
- AK610.UZ13.E10.006
Dimensions
- Overall Length
- 63.50mm
- Shank Dia.
- 12.70mm
- Neck Length
- 6.35mm
- Connection Size
- E10
- Wire Rope Length
- 63.50mm
- Length
- 63.50mm
- Fits Chest Size
- For ConeFit Milling Cutter Heads
Description
Exchangeable Mill Head Holder, Connection Size E10, Shank Dia. 12.70mm, Overall Length 63.50mm, Neck Length 6.35mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.