Prototyp - Adaption ConeFit
Mfr # 5835479
Zoro # G8807881
product price:Â $798.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.30mm
Shank Dia.
19.05mm
Material - Machining
Carbide
Neck Length
44.45mm
ANSI Code
AK610.UZ19.E20.044C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5835479
Zoro #
G8807881
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
114.30mm
Shank Dia.
19.05mm
Neck Length
44.45mm
Connection Size
E20
Details
Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
ANSI Code
AK610.UZ19.E20.044C
Features
For ConeFit Milling Cutter Heads
ISO Number
AK610.UZ19.E20.044C
Series
AK610
Shank Type - Machining
Straight
Standards
DIN 6535
Description
Exchangeable Mill Head Holder, Connection Size E20, Shank Dia. 19.05mm, Overall Length 114.30mm, Neck Length 44.45mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.