Prototyp - Adaption ConeFit
- Mfr # 6294148
- Zoro # G8807967
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Overall Length
65.00mm
Shank Dia.
12.00mm
Neck Length
5.00mm
Standards
DIN 6535
Series
AK610
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6294148
- Zoro #
- G8807967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 65.00mm
- Shank Dia.
- 12.00mm
- Neck Length
- 5.00mm
- Connection Size
- E10
- Wire Rope Length
- 65.00mm
- Length
- 65.00mm
- Fits Chest Size
- For ConeFit Milling Cutter Heads
Details
- Item
- Exchangeable Mill Head Holder
- Standards
- DIN 6535
- Series
- AK610
- Shank Type - Machining
- Straight
- ISO Number
- AK610.Z12.E10.005
- ANSI Code
- AK610.Z12.E10.005
- Features
- For ConeFit Milling Cutter Heads
Description
Exchangeable Mill Head Holder, Connection Size E10, Shank Dia. 12.00mm, Overall Length 65.00mm, Neck Length 5.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.