Prototyp - Adaption ConeFit
- Mfr # 7171652
- Zoro # G2911547
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Overall Length
135.00mm
Shank Dia.
16.00mm
Neck Length
80.00mm
ANSI Code
AK610.Z16.E16.080
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7171652
- Zoro #
- G2911547
- UPC #
- 4042446276010
- Country of Origin
- United States
- Item
- Holder for Exchangeable Mill Head
- ANSI Code
- AK610.Z16.E16.080
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- Standards
- DIN 6535 HA
- ISO Number
- AK610.Z16.E16.080
Dimensions
- Overall Length
- 135.00mm
- Shank Dia.
- 16.00mm
- Neck Length
- 80.00mm
- Connection Size
- E16
- Mating Dia.
- 15.4 mm
- Wire Rope Length
- 135.00mm
- Length
- 135.00mm
Description
Holder for Exchangeable Mill Head, Connection Size E16, Shank Dia. 16.00mm, Overall Length 135.00mm, Neck Length 80.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.