Zoro Homepage
This item is Discontinued.
Walter Carbide End Mill, Ball Nose, 10mm Mill Dia H8083128-10X46

Carbide End Mill, Ball Nose, 10mm Mill Dia (Discontinued)

  • Mfr # H8083128-10X46
  • Zoro # G8807197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8083128-10X46
Zoro #
G8807197
UPC #
-
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
46.00mm
Shank Dia.
10.00mm
Neck Length
100.00mm
Neck Dia.
10.00mm
Corner Radius
5.00mm
Overall Length
100.00mm
Milling Dia.
10.00mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
End Mill Cutting Type
Non-Center Cutting
Grade
High Performance
Helix Angle
50 Degrees
End Mill Style
Corner Radius
Shank Type
Straight
Finish
TAX
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 10.00mm Milling Dia., Straight, Metric, 5.00mm, 46.00mm, 100.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.