Zoro Homepage
This item is Discontinued.
Walter Carbide End Mill, Ball Nose, 16mm Mill Dia H8014028-16

Carbide End Mill, Ball Nose, 16mm Mill Dia (Discontinued)

  • Mfr # H8014028-16
  • Zoro # G8806366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8014028-16
Zoro #
G8806366
UPC #
-
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
16.00mm
Shank Dia.
16.00mm
Neck Dia.
15.80mm
Milling Dia.
16.00mm
Corner Radius
2.00mm
Neck Length
92.00mm
Overall Length
92.00mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Finish
TAX
Item
Ball End Mill
End Mill Application
Finishing
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Shank Type
Straight

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.