Zoro Homepage
This item is Discontinued.
Walter Carbide End Mill, Ball Nose, 6mm Mill Dia H8001918-6-30

Carbide End Mill, Ball Nose, 6mm Mill Dia (Discontinued)

  • Mfr # H8001918-6-30
  • Zoro # G8804871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8001918-6-30
Zoro #
G8804871
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
6.00mm
Shank Dia.
6.00mm
Overall Length
100.00mm
Neck Dia.
5.90mm
Corner Radius
0.75mm
Neck Length
100.00mm
Milling Dia.
6.00mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Item
Ball End Mill
Finish
TAX
End Mill Style
Ball Nose
End Mill Application
Finishing
Shank Type
Straight
Cutting Direction
Right Hand

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.