Prototyp - ConeFit
Mfr # 5930110
Zoro # G8808432
product price:Â $511.99
/ea
Free Shipping & Returns
Key Features
Overall Length
87.00mm
Neck Length
16.30mm
Standards
ISO 26623
Shank Type - Machining
Weldon Flat
Neck Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5930110
Zoro #
G8808432
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
87.00mm
Neck Length
16.30mm
Connection Size
E12
Taper Shank Size
C6
Details
Item
Exchangeable Mill Head Holder
Standards
ISO 26623
Shank Type - Machining
Weldon Flat
Neck Angle
15 Degrees
ISO Number
AK681.C6.E12.049
Series
AK681
Features
For ConeFit Milling Cutter Heads
ANSI Code
AK681.C6.E12.049
Description
Exchangeable Mill Head Holder, Connection Size E12, Overall Length 87.00mm, Neck Length 16.30mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.