Shop WALTER
See all product information
Create Account
Prototyp - End mill with corner radius
- Mfr # H4036217-2
- Zoro # G8801563
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
57.00 mm
Milling Diameter
2.00mm
Number of Flutes
3
End Mill Style
Corner Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4036217-2
- Zoro #
- G8801563
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 57.00 mm
- Milling Diameter
- 2.00mm
- Length of Cut
- 5.00 mm
- Milling Dia.
- 2.00 mm
- Corner Radius
- 0.20mm
- Neck Dia.
- 2.00mm
- Neck Length
- 57.00mm
- Dimension Type
- Metric
- Shank Dia.
- 6.00 mm
Details
- Measurement System
- Metric
- Number of Flutes
- 3
- End Mill Style
- Corner Radius
- Finish
- TAZ
- End Mill Cutting Type
- Center Cutting
- Item
- Corner Radius End Mill
- Single End/Double End
- Single End
- Grade
- High Performance
- End Mill Material
- Carbide
- Helix Angle
- 45 Degrees
- End Mill Application
- Finishing
- Cutting Direction
- Right Hand
- Finish - Machining
- TAZ
- Material Grade - Machining
- High Performance
- Material - Machining
- Carbide
Description
Corner Radius End Mill, 2.00 mm Milling Dia., Carbide, TAZ, Metric, 0.20mm, 5.00 mm, 57.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.