Prototyp - End mill with corner radius
- Mfr # H8095919-12-60
- Zoro # G8807513
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
12.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H8095919-12-60
- Zoro #
- G8807513
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Dimension Type
- Metric
- Milling Diameter
- 12.00mm
- Length of Cut
- 12.00 mm
- Shank Dia.
- 12.00 mm
- Corner Radius
- 6.00mm
- Neck Length
- 150.00mm
- Neck Dia.
- 12.00mm
- Overall Length
- 150.00 mm
- Milling Dia.
- 12.00 mm
Details
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single End
- End Mill Cutting Type
- Center Cutting
- Grade
- High Performance
- Helix Angle
- 30 Degrees
- Shank Type
- Straight
- End Mill Style
- Corner Radius
- Finish
- TAX
- Item
- Corner Radius End Mill
- Cutting Direction
- Right Hand
- Measurement System
- Metric
- Material Grade - Machining
- High Performance
- Shank Type - Machining
- Straight
- Material - Machining
- Carbide
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Straight, Metric, 6.00mm, 12.00 mm, 150.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.