Prototyp - End mill with corner radius

  • Mfr # H8095919-8-60
  • Zoro # G8807626
product price: 
$
355.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
8.00 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H8095919-8-60
Zoro #
G8807626
UPC #
-
Country of Origin
Italy
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
Finish
TAX
End Mill Style
Corner Radius
Item
Corner Radius End Mill
Material - Machining
Carbide
Material Grade - Machining
High Performance
Measurement System
Metric
Shank Type - Machining
Straight

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
8.00 mm
Shank Dia.
8.00 mm
Corner Radius
4.00mm
Milling Dia.
8.00 mm
Overall Length
120.00 mm
Neck Length
120.00mm
Neck Dia.
7.85mm

Description

Corner Radius End Mill, 8.00 mm Milling Dia., Carbide, Straight, Metric, 4.00mm, 8.00 mm, 120.00 mm

Ratings & reviews