This item is Discontinued.

Walter Exchangeable Milling Head AH3E23138-E12-1/2-0.040

Exchangeable Milling Head (Discontinued)

  • Mfr # AH3E23138-E12-1/2-0.040
  • Zoro # G8811783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH3E23138-E12-1/2-0.040
Zoro #
G8811783
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.0400 in
Length of Cut
0.2760 in
Nose Radius
0.000"
Cutter Dia.
1/2 in
Depth of Cut
0.2760 in
Connection Size
E12

Details

Item
Square Milling Head
Coating
TiCN
Application
Move to "Exchangeable Milling Heads"
Number of Flutes
6
Helix Angle
50 Degrees
Cutting Direction
Right Hand
ISO Number
AH3E23138-E12-1/2-0.040
Primary Material Application
Steel
Manufacturer Grade
TAX
Primary Material Application ISO Code
P
Material - Machining
Carbide
Secondary Material Application
High-Temperature Alloys, Stainless Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M, S
Finish - Machining
TiAlN

Description

Square Milling Head, Cutter Dia. 1/2 in, Carbide, TiAlN, Depth of Cut 0.2760 in, Corner Radius 0.0400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.