Shop WALTER
See all product information
Create Account
Prototyp - Mini ball-nosed endmill
- Mfr # H404691-0.6-1.5
- Zoro # G8803207
product price:Â
$
91.15
/ea
Key Features
Overall Length
38 mm
Milling Diameter
0.60mm
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H404691-0.6-1.5
- Zoro #
- G8803207
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 38 mm
- Milling Diameter
- 0.60mm
- Length of Cut
- 0.6 mm
- Milling Dia.
- 0.60mm
- Neck Dia.
- 0.6 mm
- Dimension Type
- Metric
- Neck Length
- 38.00 mm
- Shank Dia.
- 3 mm
- Corner Radius
- 1.00mm
Details
- Number of Flutes
- 2
- End Mill Style
- Ball Nose
- Finish
- Bright (Uncoated)
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- Item
- Square End Mill
- Single End/Double End
- Single End
- End Mill Material
- Carbide
- End Mill Application
- Finishing
- Helix Angle
- 30 Degrees
- Grade
- High Performance
- Material Grade - Machining
- High Performance
- Finish - Machining
- Bright (Uncoated)
Description
Square End Mill, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.