Shop WALTER
See all product information
Create Account
Prototyp - Mini ball-nosed endmill
- Mfr # H404691-1-5
- Zoro # G8803356
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 mm
Milling Diameter
1.00mm
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H404691-1-5
- Zoro #
- G8803356
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 60 mm
- Milling Diameter
- 1.00mm
- Length of Cut
- 1 mm
- Neck Dia.
- 1 mm
- Dimension Type
- Metric
- Neck Length
- 60.00 mm
- Shank Dia.
- 3 mm
- Corner Radius
- 0.40mm
- Milling Dia.
- 1.00mm
Details
- Number of Flutes
- 2
- End Mill Style
- Ball Nose
- Finish
- Bright (Uncoated)
- End Mill Cutting Type
- Center Cutting
- Grade
- High Performance
- Cutting Direction
- Right Hand
- End Mill Application
- Finishing
- Item
- Square End Mill
- End Mill Material
- Carbide
- Single End/Double End
- Single End
- Helix Angle
- 30 Degrees
- Material Grade - Machining
- High Performance
- Finish - Machining
- Bright (Uncoated)
Description
Square End Mill, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.