Shop WALTER
See all product information
Create Account
Prototyp - Mini ball-nosed endmill
- Mfr # H4046918-0.6-3
- Zoro # G8803566
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Overall Length
38 mm
Milling Diameter
0.60mm
Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4046918-0.6-3
- Zoro #
- G8803566
- UPC #
- -
- Country of Origin
- Germany
- Number of Flutes
- 2
- End Mill Style
- Ball Nose
- Finish
- TAX
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- Item
- Square End Mill
- Grade
- High Performance
- Single End/Double End
- Single End
- End Mill Material
- Carbide
- End Mill Application
- Finishing
- Helix Angle
- 30 Degrees
- Material Grade - Machining
- High Performance
Dimensions
- Overall Length
- 38 mm
- Milling Diameter
- 0.60mm
- Length of Cut
- 0.6 mm
- Neck Dia.
- 0.6 mm
- Shank Dia.
- 3 mm
- Dimension Type
- Metric
- Corner Radius
- 2.00mm
- Neck Length
- 38.00 mm
- Milling Dia.
- 0.60mm
Description
Square End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.