Shop WALTER
See all product information
Create Account
Prototyp - Mini ball-nosed endmill
- Mfr # H4046918-0.8-4
- Zoro # G8803611
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Overall Length
38 mm
Milling Diameter
0.77mm
Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4046918-0.8-4
- Zoro #
- G8803611
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 38 mm
- Milling Diameter
- 0.77mm
- Length of Cut
- 0.77 mm
- Corner Radius
- 2.00mm
- Shank Dia.
- 3 mm
- Neck Dia.
- 0.77 mm
- Milling Dia.
- 0.77mm
- Dimension Type
- Metric
- Neck Length
- 38.00 mm
Details
- Number of Flutes
- 2
- End Mill Style
- Ball Nose
- Finish
- TAX
- End Mill Cutting Type
- Center Cutting
- Item
- Square End Mill
- Grade
- High Performance
- Helix Angle
- 30 Degrees
- End Mill Application
- Finishing
- Cutting Direction
- Right Hand
- End Mill Material
- Carbide
- Single End/Double End
- Single End
- Material Grade - Machining
- High Performance
Description
Square End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.