Prototyp - Mini ball-nosed endmill
- Mfr # H4046918-1.5-15
- Zoro # G8803645
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1.50mm
Overall Length
60 mm
Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4046918-1.5-15
- Zoro #
- G8803645
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 1.50mm
- Overall Length
- 60 mm
- Length of Cut
- 1.5 mm
- Dimension Type
- Metric
- Corner Radius
- 2.50mm
- Neck Length
- 60.00 mm
- Neck Dia.
- 1.5 mm
- Milling Dia.
- 1.50mm
- Shank Dia.
- 3 mm
Details
- Number of Flutes
- 2
- End Mill Style
- Ball Nose
- Finish
- TAX
- End Mill Cutting Type
- Center Cutting
- Item
- Square End Mill
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- End Mill Material
- Carbide
- End Mill Application
- Finishing
- Grade
- High Performance
- Single End/Double End
- Single End
- Material Grade - Machining
- High Performance
Description
Square End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.