Shop WALTER
See all product information
Create Account
Prototyp - Mini ball-nosed endmill
- Mfr # H4046918-3-15
- Zoro # G8803785
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
3.00mm
Overall Length
60 mm
Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4046918-3-15
- Zoro #
- G8803785
- UPC #
- -
- Country of Origin
- Germany
- Number of Flutes
- 2
- End Mill Style
- Ball Nose
- Finish
- TAX
- End Mill Cutting Type
- Center Cutting
- Single End/Double End
- Single End
- End Mill Application
- Finishing
- End Mill Material
- Carbide
- Helix Angle
- 30 Degrees
- Grade
- High Performance
- Cutting Direction
- Right Hand
- Item
- Square End Mill
- Material Grade - Machining
- High Performance
Dimensions
- Milling Diameter
- 3.00mm
- Overall Length
- 60 mm
- Length of Cut
- 3 mm
- Dimension Type
- Metric
- Neck Dia.
- 3 mm
- Neck Length
- 60.00 mm
- Corner Radius
- 6.00mm
- Shank Dia.
- 3 mm
- Milling Dia.
- 3.00mm
Description
Square End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.