Prototyp - Mini ball-nosed endmill
- Mfr # H4046919-0.6-3
- Zoro # G8803916
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Overall Length
38 mm
Milling Diameter
0.60mm
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4046919-0.6-3
- Zoro #
- G8803916
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 38 mm
- Milling Diameter
- 0.60mm
- Length of Cut
- 0.6 mm
- Neck Dia.
- 0.6 mm
- Neck Length
- 38.00 mm
- Corner Radius
- 5.00mm
- Shank Dia.
- 3 mm
- Dimension Type
- Metric
- Milling Dia.
- 0.60mm
Details
- Number of Flutes
- 2
- End Mill Style
- Ball Nose
- Finish
- Diamond
- End Mill Cutting Type
- Center Cutting
- Helix Angle
- 30 Degrees
- Single End/Double End
- Single End
- End Mill Application
- Finishing
- Cutting Direction
- Right Hand
- End Mill Material
- Carbide
- Grade
- High Performance
- Item
- Square End Mill
- Material Grade - Machining
- High Performance
- Finish - Machining
- Diamond
Description
Square End Mill, Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.