Shop WALTER
See all product information
Create Account
Prototyp - Mini end mill with corner radius
- Mfr # H4044918-0.6-3
- Zoro # G8802263
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
38.00 mm
Milling Diameter
0.60mm
Number of Flutes
2
End Mill Style
Corner Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4044918-0.6-3
- Zoro #
- G8802263
- UPC #
- -
- Country of Origin
- Germany
- Measurement System
- Metric
- Number of Flutes
- 2
- End Mill Style
- Corner Radius
- Finish
- TAX
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- Item
- Corner Radius End Mill
- End Mill Material
- Carbide
- End Mill Application
- Finishing
- Grade
- High Performance
- Single End/Double End
- Single End
- Helix Angle
- 30 Degrees
- Material - Machining
- Carbide
- Material Grade - Machining
- High Performance
Dimensions
- Overall Length
- 38.00 mm
- Milling Diameter
- 0.60mm
- Length of Cut
- 0.60 mm
- Dimension Type
- Metric
- Neck Length
- 38.00mm
- Milling Dia.
- 0.60 mm
- Neck Dia.
- 0.60mm
- Corner Radius
- 0.25mm
- Shank Dia.
- 3.00 mm
Description
Corner Radius End Mill, 0.60 mm Milling Dia., Carbide, Metric, 0.25mm, 0.60 mm, 38.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.