Shop WALTER
See all product information
Create Account
Prototyp - Mini end mill with corner radius
- Mfr # H4044919-1-15
- Zoro # G8802717
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
60.00 mm
Milling Diameter
1.00mm
Number of Flutes
2
End Mill Style
Corner Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4044919-1-15
- Zoro #
- G8802717
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 60.00 mm
- Milling Diameter
- 1.00mm
- Length of Cut
- 1.00 mm
- Corner Radius
- 0.40mm
- Neck Length
- 60.00mm
- Shank Dia.
- 3.00 mm
- Milling Dia.
- 1.00 mm
- Neck Dia.
- 1.00mm
- Dimension Type
- Metric
Details
- Measurement System
- Metric
- Number of Flutes
- 2
- End Mill Style
- Corner Radius
- Finish
- Diamond
- End Mill Cutting Type
- Center Cutting
- Helix Angle
- 30 Degrees
- End Mill Material
- Carbide
- Single End/Double End
- Single End
- Grade
- High Performance
- Cutting Direction
- Right Hand
- Item
- Corner Radius End Mill
- End Mill Application
- Finishing
- Material - Machining
- Carbide
- Material Grade - Machining
- High Performance
- Finish - Machining
- Diamond
Description
Corner Radius End Mill, 1.00 mm Milling Dia., Carbide, Diamond, Metric, 0.40mm, 1.00 mm, 60.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.