Prototyp - Mini end mill with corner radius
- Mfr # H4044919-1.5-7.5
- Zoro # G8802692
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
1.50mm
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4044919-1.5-7.5
- Zoro #
- G8802692
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 60.00 mm
- Milling Diameter
- 1.50mm
- Length of Cut
- 1.50 mm
- Milling Dia.
- 1.50 mm
- Neck Length
- 60.00mm
- Neck Dia.
- 1.50mm
- Shank Dia.
- 3.00 mm
- Dimension Type
- Metric
- Corner Radius
- 2.00mm
Details
- Measurement System
- Metric
- Number of Flutes
- 2
- End Mill Style
- Corner Radius
- Finish
- Diamond
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- Item
- Corner Radius End Mill
- Grade
- High Performance
- Helix Angle
- 30 Degrees
- End Mill Application
- Finishing
- End Mill Material
- Carbide
- Single End/Double End
- Single End
- Material - Machining
- Carbide
- Finish - Machining
- Diamond
- Material Grade - Machining
- High Performance
Description
Corner Radius End Mill, 1.50 mm Milling Dia., Carbide, Diamond, Metric, 2.00mm, 1.50 mm, 60.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.