Zoro Homepage
This item is Discontinued.
Walter Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT AC25361-NPT3/4

Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (Discontinued)

  • Mfr # AC25361-NPT3/4
  • Zoro # G2566888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC25361-NPT3/4
Zoro #
G2566888
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
3/4"-14
Overall Length
5-1/2"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Thread Length
1"
Shank Dia.
15/16"
Tap Size
3/4"
Drill Bit Size
0.8390 in
Square Size
17.25mm
Shank Length
61.46 mm
Tap Length Standard
DIN
75% Thread Drill Size
29/32 in
Thread Size
3/4"-14

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 140 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.