Shop WALTER
See all product information
Create Account
Prototyp - Protomax Inox
- Mfr # H2034217-14
- Zoro # G8800373
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
83.00 mm
Milling Diameter
14.00mm
Number of Flutes
4
End Mill Style
Corner Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2034217-14
- Zoro #
- G8800373
- UPC #
- -
- Country of Origin
- Germany
- Measurement System
- Metric
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TAA
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- End Mill Application
- Roughing/Finishing
- Grade
- High Performance
- Cutting Direction
- Right Hand
- Helix Angle
- 50 Degrees
- Item
- Corner Radius End Mill
- Single End/Double End
- Single End
- Material Grade - Machining
- High Performance
- Drilling Tool Configuration
- Individual
Dimensions
- Overall Length
- 83.00 mm
- Milling Diameter
- 14.00mm
- Length of Cut
- 26.00 mm
- Neck Dia.
- 14.00mm
- Shank Dia.
- 14.00 mm
- Dimension Type
- Metric
- Neck Length
- 83.00mm
- Milling Dia.
- 14.00 mm
- Corner Radius
- 0.50mm
Description
Corner Radius End Mill, 14.00 mm Milling Dia., Metric, 0.50mm, 26.00 mm, 83.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.