Shop WALTER
See all product information
Create Account
Prototyp - Protomax Inox
- Mfr # H2034217-20
- Zoro # G8800407
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
104.00 mm
Number of Flutes
4
End Mill Style
Corner Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2034217-20
- Zoro #
- G8800407
- UPC #
- -
- Country of Origin
- Germany
- Measurement System
- Metric
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TAA
- End Mill Cutting Type
- Center Cutting
- End Mill Application
- Roughing/Finishing
- Cutting Direction
- Right Hand
- End Mill Material
- Carbide
- Single End/Double End
- Single End
- Item
- Corner Radius End Mill
- Grade
- High Performance
- Helix Angle
- 50 Degrees
- Material Grade - Machining
- High Performance
- Drilling Tool Configuration
- Individual
Dimensions
- Milling Diameter
- 20.00mm
- Overall Length
- 104.00 mm
- Length of Cut
- 38.00 mm
- Milling Dia.
- 20.00 mm
- Neck Length
- 104.00mm
- Corner Radius
- 3.00mm
- Dimension Type
- Metric
- Shank Dia.
- 20.00 mm
- Neck Dia.
- 20.00mm
Description
Corner Radius End Mill, 20.00 mm Milling Dia., Metric, 3.00mm, 38.00 mm, 104.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.