Shop WALTER
See all product information
Create Account
Prototyp - Protomax Inox
- Mfr # H2038217-12-0.5
- Zoro # G8800477
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
26.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2038217-12-0.5
- Zoro #
- G8800477
- UPC #
- -
- Country of Origin
- Germany
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single End
- End Mill Cutting Type
- Center Cutting
- Grade
- High Performance
- End Mill Style
- Corner Radius
- End Mill Application
- Roughing/Finishing
- Finish
- TAA
- Helix Angle
- 50 Degrees
- Cutting Direction
- Right Hand
- Item
- Corner Radius End Mill
- Material - Machining
- Carbide
- Material Grade - Machining
- High Performance
- Measurement System
- Metric
Dimensions
- Dimension Type
- Metric
- Milling Diameter
- 12.00mm
- Length of Cut
- 26.00 mm
- Shank Dia.
- 12.00 mm
- Overall Length
- 83.00 mm
- Milling Dia.
- 12.00 mm
- Neck Dia.
- 12.00mm
- Neck Length
- 83.00mm
- Corner Radius
- 3.00mm
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Metric, 3.00mm, 26.00 mm, 83.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.