Shop WALTER
See all product information
Create Account
Prototyp - Protomax Inox
- Mfr # H2038217-16-2
- Zoro # G8800531
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
92.00 mm
Milling Diameter
16.00mm
Number of Flutes
4
End Mill Style
Corner Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2038217-16-2
- Zoro #
- G8800531
- UPC #
- -
- Country of Origin
- Germany
- Measurement System
- Metric
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TAA
- End Mill Cutting Type
- Center Cutting
- Grade
- High Performance
- Helix Angle
- 50 Degrees
- Cutting Direction
- Right Hand
- Single End/Double End
- Single End
- End Mill Application
- Roughing/Finishing
- End Mill Material
- Carbide
- Item
- Corner Radius End Mill
- Material Grade - Machining
- High Performance
- Material - Machining
- Carbide
Dimensions
- Overall Length
- 92.00 mm
- Milling Diameter
- 16.00mm
- Length of Cut
- 32.00 mm
- Dimension Type
- Metric
- Neck Length
- 92.00mm
- Milling Dia.
- 16.00 mm
- Neck Dia.
- 16.00mm
- Corner Radius
- 2.00mm
- Shank Dia.
- 16.00 mm
Description
Corner Radius End Mill, 16.00 mm Milling Dia., Carbide, Metric, 2.00mm, 32.00 mm, 92.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.